Check Availability
  • DAYCO 

    Truck V-Belt,Industry Number 5081369

  • Item # 6HDK0
  • Mfr. Model # 5081369
Truck V-Belt,Industry Number 5081369
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty V-belt is constructed with specially treated cords that help resist stretching to ensure length stability for correct tensioning between drive system components. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HDK0
Mfr. Model # 5081369
UNSPSC #26111801
Shipping Weight 0.91 lbs
Country of Origin USA *
Item Truck V-Belt
Outside Length 137.45"
Top Width 0.82"
Industry Number 5081369
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms