Check Availability
  • DAYCO 

    Truck V-Belt, Industry Number 5070615, 62.16" Outside Length, 0.96" Top Width

  • Item # 6HDF6
  • Mfr. Model # 5070615
Truck V-Belt, Industry Number 5070615, 62.16" Outside Length, 0.96" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty V-belt is constructed with specially treated cords that help resist stretching to ensure length stability for correct tensioning between drive system components. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HDF6
Mfr. Model # 5070615
UNSPSC #26111801
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Truck V-Belt
Outside Length 62.16"
Top Width 0.96"
Industry Number 5070615
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms