Check Availability
  • DAYCO 

    Cogged Truck V-Belt, Industry Number 24655, 66.14" Outside Length, 0.88" Top Width

  • Item # 6HCY5
  • Mfr. Model # 24655
Cogged Truck V-Belt, Industry Number 24655, 66.14" Outside Length, 0.88" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty cogged truck V-belt features 3 plies of impregnated fabric to help resist heat, oil, and grease. It also features a polyester cord to help provide additional stability and strength. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HCY5
Mfr. Model # 24655
UNSPSC #26111801
Shipping Weight 0.66 lbs
Country of Origin USA *
Item Truck V-Belt
Belt Type Cogged
Outside Length 66.14"
Top Width 0.88"
Industry Number 24655
* This product's country of origin is subject to change

Compliance and Restrictions