Check Availability
  • DAYCO 

    Cogged Truck V-Belt, Industry Number 24620, 62.64" Outside Length, 0.94" Top Width

  • Item # 6HCY2
  • Mfr. Model # 24620
Cogged Truck V-Belt, Industry Number 24620, 62.64" Outside Length, 0.94" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty cogged truck V-belt features 3 plies of impregnated fabric to help resist heat, oil, and grease. It also features a polyester cord to help provide additional stability and strength. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HCY2
Mfr. Model # 24620
UNSPSC #26111801
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Truck V-Belt
Belt Type Cogged
Outside Length 62.64"
Top Width 0.94"
Industry Number 24620
* This product's country of origin is subject to change

Compliance and Restrictions