Check Availability
  • DAYCO 

    Cogged Truck V-Belt, Industry Number 24408, 41.39" Outside Length, 0.53" Top Width

  • Item # 6HCX9
  • Mfr. Model # 24408
Cogged Truck V-Belt, Industry Number 24408, 41.39" Outside Length, 0.53" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty cogged truck V-belt features 3 plies of impregnated fabric to help resist heat, oil, and grease. It also features a polyester cord to help provide additional stability and strength. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HCX9
Mfr. Model # 24408
UNSPSC #26111801
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Truck V-Belt
Belt Type Cogged
Outside Length 41.39"
Top Width 0.53"
Industry Number 24408
* This product's country of origin is subject to change

Compliance and Restrictions