Check Availability
  • DAYCO 

    Truck V-Belt,Industry Number 24308

  • Item # 6HCX4
  • Mfr. Model # 24308
Truck V-Belt,Industry Number 24308
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty cogged truck V-belt features 3 plies of impregnated fabric to help resist heat, oil, and grease. It also features a polyester cord to help provide additional stability and strength. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HCX4
Mfr. Model # 24308
UNSPSC #26111801
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Truck V-Belt
Belt Type Cogged
Outside Length 31.39"
Top Width 0.75"
Industry Number 24308
* This product's country of origin is subject to change

Compliance and Restrictions