Check Availability
  • DAYCO 

    Timing Truck V-Belt, Industry Number 95086, 25.87" Outside Length, 1.11" Top Width

  • Item # 6HYP9
  • Mfr. Model # 95086
Timing Truck V-Belt, Industry Number 95086, 25.87" Outside Length, 1.11" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The innovative design in this timing belt includes a self-lubricating fabric that provides exceptional resistance to abrasion, resulting in extended belt and pulley life. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HYP9
Mfr. Model # 95086
UNSPSC #26111802
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Truck V-Belt
Belt Type Timing
Outside Length 25.87"
Top Width 1.11"
Industry Number 95086
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In