Check Availability
  • DAYCO 

    Snow/ATV V-Belt,Industry Number HPX2204

  • Item # 6XDH5
  • Mfr. Model # HPX2204
Snow/ATV V-Belt,Industry Number HPX2204
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snow/ATV belt is designed to provide superior performance, and is compatible with most snowmobiles and ATVs. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6XDH5
Mfr. Model # HPX2204
UNSPSC #26111802
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Snow/ATV V-Belt
Outside Length 40.9"
Top Width 1.282"
Industry Number HPX2204
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms