Check Availability
  • DAYCO 

    Snow/ATV V-Belt,Industry Number HP2023

  • Item # 6XDG2
  • Mfr. Model # HP2023
Snow/ATV V-Belt,Industry Number HP2023
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snow/ATV belt is designed to provide superior performance, and is compatible with most snowmobiles and ATVs. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6XDG2
Mfr. Model # HP2023
UNSPSC #26111802
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Snow/ATV V-Belt
Outside Length 36.52"
Top Width 1.187"
Industry Number HP2023
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms