Check Availability
  • DAYCO 

    Snow/ATV V-Belt, Industry Number HPX5013, 47.25" Outside Length, 1.25" Top Width

  • Item # 6XDC2
  • Mfr. Model # HPX5013
Snow/ATV V-Belt, Industry Number HPX5013, 47.25" Outside Length, 1.25" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snow/ATV belt is designed to provide superior performance, and is compatible with most snowmobiles and ATVs. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6XDC2
Mfr. Model # HPX5013
UNSPSC #26111801
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Snow/ATV V-Belt
Outside Length 47.25"
Top Width 1.25"
Industry Number HPX5013
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms