Check Availability
  • DAYCO 

    Snow/ATV V-Belt,Industry Number XTX5020

  • Item # 6UTK0
  • Mfr. Model # XTX5020
Snow/ATV V-Belt,Industry Number XTX5020
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snow/ATV belt is designed to provide superior performance, and is compatible with most snowmobiles and ATVs. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6UTK0
Mfr. Model # XTX5020
UNSPSC #26111802
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Snow/ATV V-Belt
Outside Length 46.77"
Top Width 1.43"
Industry Number XTX5020
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms