Check Availability
  • DAYCO 

    Snow/ATV V-Belt, Industry Number XTX2241, 37.12" Outside Length, 1.29" Top Width

  • Item # 6UTJ6
  • Mfr. Model # XTX2241
Snow/ATV V-Belt, Industry Number XTX2241, 37.12" Outside Length, 1.29" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snow/ATV belt is designed to provide superior performance, and is compatible with most snowmobiles and ATVs. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6UTJ6
Mfr. Model # XTX2241
UNSPSC #26111802
Shipping Weight 1.09 lbs
Country of Origin USA *
Item Snow/ATV V-Belt
Outside Length 37.12"
Top Width 1.29"
Industry Number XTX2241
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms