Check Availability
  • DAYCO 

    Snow/ATV V-Belt, Industry Number HPX2238, 36.69" Outside Length, 1.188" Top Width

  • Item # 6UTJ0
  • Mfr. Model # HPX2238
Snow/ATV V-Belt, Industry Number HPX2238, 36.69" Outside Length, 1.188" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snow/ATV belt is designed to provide superior performance, and is compatible with most snowmobiles and ATVs. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6UTJ0
Mfr. Model # HPX2238
UNSPSC #26111802
Shipping Weight 1.24 lbs
Country of Origin USA *
Item Snow/ATV V-Belt
Outside Length 36.69"
Top Width 1.188"
Industry Number HPX2238
* This product's country of origin is subject to change

Compliance and Restrictions