Check Availability
  • DAYCO 

    Snow/ATV V-Belt, Industry Number HPX2237, 41.22" Outside Length, 1.407" Top Width

  • Item # 6UTH9
  • Mfr. Model # HPX2237
Snow/ATV V-Belt, Industry Number HPX2237, 41.22" Outside Length, 1.407" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snow/ATV belt is designed to provide superior performance, and is compatible with most snowmobiles and ATVs. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6UTH9
Mfr. Model # HPX2237
UNSPSC #26111802
Shipping Weight 1.13 lbs
Country of Origin USA *
Item Snow/ATV V-Belt
Outside Length 41.22"
Top Width 1.407"
Industry Number HPX2237
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms