Check Availability
  • DAYCO 

    Snow/ATV V-Belt, Industry Number HPX2236, 38.66" Outside Length, 1.154" Top Width

  • Item # 6UTH8
  • Mfr. Model # HPX2236
Snow/ATV V-Belt, Industry Number HPX2236, 38.66" Outside Length, 1.154" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snow/ATV belt is designed to provide superior performance, and is compatible with most snowmobiles and ATVs. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6UTH8
Mfr. Model # HPX2236
UNSPSC #26111802
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Snow/ATV V-Belt
Outside Length 38.66"
Top Width 1.154"
Industry Number HPX2236
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms