Check Availability
  • DAYCO 

    Snow/ATV V-Belt,Industry Number HPX2233

  • Item # 6UTH6
  • Mfr. Model # HPX2233
Snow/ATV V-Belt,Industry Number HPX2233
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This snow/ATV belt is designed to provide superior performance, and is compatible with most snowmobiles and ATVs. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6UTH6
Mfr. Model # HPX2233
UNSPSC #26111802
Shipping Weight 1.12 lbs
Country of Origin USA *
Item Snow/ATV V-Belt
Outside Length 36.78"
Top Width 1.193"
Industry Number HPX2233
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms