Check Availability
  • DAYCO 

    6-Rib Serpentine Belt, Industry Number 5060317, 32.39" Outside Length, 0.4" Top Width

  • Item # 6HDD3
  • Mfr. Model # 5060317
6-Rib Serpentine Belt, Industry Number 5060317, 32.39" Outside Length, 0.4" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty V-belt is constructed with specially treated cords that help resist stretching to ensure length stability for correct tensioning between drive system components. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HDD3
Mfr. Model # 5060317
UNSPSC #26111801
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Serpentine Belt
Belt Type 6-Rib
Outside Length 32.39"
Top Width 0.4"
Industry Number 5060317
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms