Check Availability
  • DAYCO 

    Heavy Duty Serpentine Belt, Industry Number 6PK1130, 45.16" Outside Length, 0.82" Top Width

  • Item # 4HNR6
  • Mfr. Model # 5060445
Heavy Duty Serpentine Belt, Industry Number 6PK1130, 45.16" Outside Length, 0.82" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty serpentine belt features a transverse groove design to help run cooler, reduce rib cracking, and provide flexural stress relief for increased flexibility in both normal and backside bending. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 4HNR6
Mfr. Model # 5060445
UNSPSC #26111801
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Serpentine Belt
Belt Type Heavy Duty
Outside Length 45.16"
Top Width 0.82"
Industry Number 6PK1130
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms