Check Availability
  • DAYCO 

    Light Duty Tension Pulley

  • Item # 6RMT8
  • Mfr. Model # 89147
Light Duty Tension Pulley
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RMT8
Mfr. Model # 89147
UNSPSC #26111807
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Tension Pulley
Belt Type Light Duty
Industry Number 89147
Pulley Diameter - Belt Tensioners and Tension Pulleys 2-3/4"
Pulley Material - Belt Tensioners and Tension Pulleys Polymer
Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms