Check Availability
  • DAYCO 

    Light Duty, Idler Tension Pulley

  • Item # 6KAJ8
  • Mfr. Model # 89097
Light Duty, Idler Tension Pulley
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KAJ8
Mfr. Model # 89097
UNSPSC #26111807
Catalog Page 0
Shipping Weight 0.68 lbs
Country of Origin USA *
Item Tension Pulley
Belt Type Light Duty, Idler
Industry Number 89097
Pulley Material - Belt Tensioners and Tension Pulleys Steel
Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
Pulley Width - Belt Tensioners and Tension Pulleys 1-1/64"
* This product's country of origin is subject to change

Welcome Sign In