Check Availability
  • DAYCO 

    Light Duty, Idler Tension Pulley

  • Item # 6KAH5
  • Mfr. Model # 89083
Light Duty, Idler Tension Pulley
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KAH5
Mfr. Model # 89083
UNSPSC #26111807
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Tension Pulley
Belt Type Light Duty, Idler
Industry Number 89083
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms