Check Availability
  • DAYCO 

    Light Duty, Idler Tension Pulley

  • Item # 6KAH1
  • Mfr. Model # 89079
Light Duty, Idler Tension Pulley
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KAH1
Mfr. Model # 89079
UNSPSC #26111807
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Tension Pulley
Belt Type Light Duty, Idler
Industry Number 89079
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms