Check Availability
  • DAYCO 

    Light Duty, Idler Tension Pulley

  • Item # 6KAF5
  • Mfr. Model # 89053
Light Duty, Idler Tension Pulley
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KAF5
Mfr. Model # 89053
UNSPSC #26111807
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Tension Pulley
Belt Type Light Duty, Idler
Industry Number 89053
Pulley Diameter - Belt Tensioners and Tension Pulleys 3"
Pulley Material - Belt Tensioners and Tension Pulleys Steel
Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
* This product's country of origin is subject to change

Welcome Sign In