Check Availability
  • DAYCO 

    Light Duty, Idler Tension Pulley

  • Item # 6KAA4
  • Mfr. Model # 89003
Light Duty, Idler Tension Pulley
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KAA4
Mfr. Model # 89003
UNSPSC #26111807
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Tension Pulley
Belt Type Light Duty, Idler
Industry Number 89003
Pulley Diameter - Belt Tensioners and Tension Pulleys 3"
Pulley Material - Belt Tensioners and Tension Pulleys Polymer
Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
Pulley Width - Belt Tensioners and Tension Pulleys 1-1/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms