Check Availability
  • DAYCO 

    Heavy Duty, Idler Tension Pulley

  • Item # 6XCW0
  • Mfr. Model # 89112
Heavy Duty, Idler Tension Pulley
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XCW0
Mfr. Model # 89112
UNSPSC #26111807
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Tension Pulley
Belt Type Heavy Duty, Idler
Industry Number 89112
Pulley Diameter - Belt Tensioners and Tension Pulleys 2-29/32"
Pulley Material - Belt Tensioners and Tension Pulleys Steel
Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
* This product's country of origin is subject to change

Welcome Sign In