Check Availability
Heavy Duty, Idler Tension Pulley
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XCV8
Mfr. Model # 89110
UNSPSC #26111807
Shipping Weight 2.72 lbs
Country of Origin USA *
Item Tension Pulley
Belt Type Heavy Duty, Idler
Industry Number 89110
Pulley Diameter - Belt Tensioners and Tension Pulleys 2-29/32"
Pulley Material - Belt Tensioners and Tension Pulleys Steel
Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
Pulley Width - Belt Tensioners and Tension Pulleys 2-15/64"
* This product's country of origin is subject to change

Welcome Sign In