Check Availability
  • DAYCO 

    Heavy Duty, Idler Tension Pulley

  • Item # 6XCV6
  • Mfr. Model # 89108
Heavy Duty, Idler Tension Pulley
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XCV6
Mfr. Model # 89108
UNSPSC #26111807
Shipping Weight 0.47 lbs
Country of Origin USA *
Item Tension Pulley
Belt Type Heavy Duty, Idler
Industry Number 89108
Pulley Diameter - Belt Tensioners and Tension Pulleys 2-29/32"
Pulley Material - Belt Tensioners and Tension Pulleys Polymer
Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms