Check Availability
  • DAYCO 

    Heavy Duty, Idler Tension Pulley

  • Item # 6XCV5
  • Mfr. Model # 89107
Heavy Duty, Idler Tension Pulley
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XCV5
Mfr. Model # 89107
UNSPSC #26111807
Shipping Weight 3.06 lbs
Country of Origin USA *
Item Tension Pulley
Belt Type Heavy Duty, Idler
Industry Number 89107
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms