Check Availability
  • DAYCO 

    Automatic Belt Tensioner

  • Item # 4HMG5
  • Mfr. Model # 89444
Automatic Belt Tensioner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HMG5
Mfr. Model # 89444
UNSPSC #26111805
Shipping Weight 3.76 lbs
Country of Origin USA *
Item Belt Tensioner
Belt Type Automatic
Industry Number 89444
Pulley Diameter - Belt Tensioners and Tension Pulleys 3"
Pulley Type - Belt Tensioners and Tension Pulleys Serpentine
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms