Check Availability
  • DAYCO 

    Banded Truck V-Belt, Industry Number 2B17700, 71.07" Outside Length, 1.125" Top Width

  • Item # 6HCW3
  • Mfr. Model # 2B17700
Banded Truck V-Belt, Industry Number 2B17700, 71.07" Outside Length, 1.125" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty banded truck V-belt is ideal for use in for most truck applications. It is manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 6HCW3
Mfr. Model # 2B17700
UNSPSC #26111801
Shipping Weight 1.28 lbs
Country of Origin USA *
Item Truck V-Belt
Belt Type Banded
Outside Length 71.07"
Top Width 1.125"
Industry Number 2B17700
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In