Check Availability
  • DAYCO 

    Cogged Automotive V-Belt, Industry Number 08A0585, 23" Outside Length, 0.33" Top Width

  • Item # 4HLV4
  • Mfr. Model # 11230
Cogged Automotive V-Belt, Industry Number 08A0585, 23" Outside Length, 0.33" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty cogged V-belt features 3 plies of impregnated fabric to help resist heat, oil, and grease. It also features a polyester cord to help provide additional stability and strength. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 4HLV4
Mfr. Model # 11230
UNSPSC #26111801
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Automotive V-Belt
Belt Type Cogged
Outside Length 23"
Top Width 0.33"
Industry Number 08A0585
* This product's country of origin is subject to change

Compliance and Restrictions