Check Availability
  • DAYCO 

    Cogged Automotive V-Belt, Industry Number 11A1780, 70" Outside Length, 0.44" Top Width

  • Item # 4HKX5
  • Mfr. Model # 15700
Cogged Automotive V-Belt, Industry Number 11A1780, 70" Outside Length, 0.44" Top Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty cogged V-belt features 3 plies of impregnated fabric to help resist heat, oil, and grease. It also features a polyester cord to help provide additional stability and strength. Manufactured to OEM specifications.
Show More Close
 

Technical Specifications

Item # 4HKX5
Mfr. Model # 15700
UNSPSC #26111801
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Automotive V-Belt
Belt Type Cogged
Outside Length 70"
Top Width 0.44"
Industry Number 11A1780
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In