Check Availability
  • DAYCO 

    4 Ft. Class B Tube Heavy Duty Radiator Hose with 2-7/8" Inside Dia., Black/Gold

  • Item # 4GJU7
  • Mfr. Model # 75288GL
4 Ft. Class B Tube Heavy Duty Radiator Hose with 2-7/8" Inside Dia., Black/Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GJU7
Mfr. Model # 75288GL
UNSPSC #25174002
Shipping Weight 5.2 lbs
Country of Origin USA *
Item Heavy Duty Radiator Hose
Type Class B Tube
Temp. Range -40 to 212 Degrees F
Length 4 Ft.
Inside Dia. (In.) 2-7/8
Outside Dia. (In.) 3.3
Working Pressure (PSI) 40
Material Nitrile
Color Black/Gold
For Use With Radiator Fluids
Standards SAE 20R2
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms