Check Availability
  • DAWN 

    Pots and Pans Cleaner, Hand Wash, 5 gal. Pail, Unscented Liquid, Ready To Use, 1 EA

  • Item # 22C548
  • Mfr. Model # PGC 02611
  • (7)
Pots and Pans Cleaner, Hand Wash, 5 gal. Pail, Unscented Liquid, Ready To Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Detergent fights grease while leaving pots, pans, and dishes clean. High-sudsing formulas. Contains no phosphates or chlorine, and will not create harsh fumes. Gentle on hands.
Show More Close
 

Technical Specifications

Item # 22C548
Mfr. Model # PGC 02611
UNSPSC #47131810
Catalog Page 1515
Shipping Weight 46.0 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
Washing Type Hand Wash
Item - Dishwashing Pots and Pans Cleaner
Cleaner Form Liquid
Cleaner Container Size 5 gal.
Cleaner Container Type Pail
Fragrance Unscented
Primary Chemical None
Chemicals For Use On Surface Hard Nonporous Surfaces
Chemical Series No Series
Item Dishwashing Detergent
Color Blue
Recommended Dilution Ready To Use
RTU Yield per Container 5 gal.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.

Alternate Search Terms