Check Availability
  • Manual Pipe and Tube Cutters
  • DAWN 

    Manual Cutting Action Multi-Purpose Cutter, Cutting Capacity 1/8" to 1-5/8"

  • Item # 39EP27
  • Mfr. Model # T135
Manual Cutting Action Multi-Purpose Cutter, Cutting Capacity 1/8" to 1-5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39EP27
Mfr. Model # T135
UNSPSC #23171603
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Multi-Purpose Cutter
Cuts Polyethylene Pipe, Thin Wall PVC, Rubber and Plastic Hose, Plastic Tubing
Cutting Capacity 1/8" to 1-5/8"
Overall Length 8-1/2"
Cutting Action Manual
Body Material Fiberglass Reinforced Nylon
Blade Material PTFE Coated High Carbon Steel
Handle Design Straight
Handle Material Reinforced Nylon
Features Sharper Long Lasting Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In