Check Availability
  • DAVIES 

    T Knob, 2, 3/8-16X1 PS

  • Item # 6AXF1
  • Mfr. Model # 3090-N
T Knob, 2, 3/8-16X1 PS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

For moderate- to heavy-torque applications.
Show More Close
 

Technical Specifications

Item # 6AXF1
Mfr. Model # 3090-N
UNSPSC #31162801
Catalog Page 2323
Shipping Weight 0.08 lbs
Country of Origin USA *
Item T Knob
Screw Length 1.00"
Length 2.14"
Thread Size 3/8-16
Diameter 2.00"
Base Dia. (In.) 0.75
Knob Type Clamp Knob
Style Bar
Material GP Phenolic
Finish High Gloss
Standards Steel, Zinc Plated
Height 1.125"
Height (In.) 1.125
Overall Height 1.125
Overall Length 2.14"
Thread Type Course
Width -30 to 400 F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms