Check Availability
  • DAVIES 

    Shift Knob, 1-7/8, 3/8-16X5/8, Molded

  • Item # 6CYH5
  • Mfr. Model # 0085-E
Shift Knob, 1-7/8, 3/8-16X5/8, Molded
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Designed for control levers. Phenolic knobs are for outdoor and industrial environments.
Show More Close
 

Technical Specifications

Item # 6CYH5
Mfr. Model # 0085-E
UNSPSC #31162801
Catalog Page 2324
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Shift Knob
Length 1.29"
Thread Size 3/8-16
Diameter 1.875"
Tap Type (In.) Blind
Base Dia. (In.) 0.875
Knob Type Ball Knob
Style Lever
Material HR Phenolic
Finish High Gloss
Standards H. H. Brass
Height 1.563"
Height (In.) 1.563
Overall Height 1.563
Overall Length 1.29"
Thread Type Course
Type 0.63"
Width -30 to 400 F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.