Check Availability
  • DAVIES 

    Pull Knob, 29/32, 10-32X3/8 Blind

  • Item # 6CYN8
  • Mfr. Model # 3003SK
Pull Knob, 29/32, 10-32X3/8 Blind
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Designed for pushing, pulling, and lifting.
Show More Close
 

Technical Specifications

Item # 6CYN8
Mfr. Model # 3003SK
UNSPSC #31162801
Catalog Page 2324
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Pull Knobs
Length 0.91"
Thread Size 10-32
Diameter 0.91"
Tap Type (In.) Blind
Base Dia. (In.) 0.50
Knob Type Push/Pull Knob
Style Push/Pull
Material GP Phenolic
Finish High Gloss
Standards H. H. Brass
Height 0.781"
Height (In.) 0.781
Overall Height 0.781
Overall Length 0.91"
Thread Type Fine
Type 0.37"
Width -30 to 400 F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.