Check Availability
  • DAVIDSON 

    Channelizer Post and Base, 1 EA

  • Item # 6NDV9
  • Mfr. Model # 833DP228WHT101B1
Channelizer Post and Base, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This round channelizer post and base can be used to help direct traffic safely and reduce the chances of accidents. It is designed to be highly visible in both day and night conditions. With bright colors and reflective sheeting, the post helps to clearly delineate driving lanes. Place at critical points along roadways where safety hazards exist. Posts remain extremely flexible, even at extreme temperatures. They are also engineered to return to an upright position after impact.
Show More Close
 

Technical Specifications

Item # 6NDV9
Mfr. Model # 833DP228WHT101B1
UNSPSC #55121908
Shipping Weight 5.9 lbs
Country of Origin USA *
Item Channelizer Post and Base
Weight 3 lb.
Includes 28" White Round Channelizer Post with (2) 3" White HI Wraps and Black Surface Mount Base and (4) Anchor Bolts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms