Check Availability
Epson Ribbon Cartridge, No. ERC-35P, Purple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PJ27
Mfr. Model # E2276
UNSPSC #44103112
Shipping Weight 0.75 lbs
Country of Origin China *
Market Indicator Cartridge No. ERC-35P
Ink/Toner Color Purple
Printer Brand Epson
Printer Series None
Printer Model ERC35
Max. Page Yield Not Rated
Remanufactured Cartridge Number E2276
Color Purple
Cartridge Condition Remanufactured
Item Ribbon Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In