Check Availability
  • DATAPRODUCTS 

    Epson Ribbon Cartridge, No. ERC-30P, Purple

  • Item # 53PJ22
  • Mfr. Model # R2116
Epson Ribbon Cartridge, No. ERC-30P, Purple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PJ22
Mfr. Model # R2116
UNSPSC #44103112
Shipping Weight 0.05 lbs
Country of Origin China *
Market Indicator Cartridge No. ERC-30P
Ink/Toner Color Purple
Printer Brand Epson
Printer Series None
Printer Model ERC30, ERC34, ERC38
Max. Page Yield Not Rated
Remanufactured Cartridge Number R2116
Color Purple
Cartridge Condition Remanufactured
Item Ribbon Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms