Check Availability
  • DATAPRODUCTS 

    Epson Ribbon Cartridge, No. ERC-27P, Purple

  • Item # 53PJ20
  • Mfr. Model # R2016
Epson Ribbon Cartridge, No. ERC-27P, Purple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PJ20
Mfr. Model # R2016
UNSPSC #44103112
Shipping Weight 0.1 lbs
Country of Origin China *
Market Indicator Cartridge No. ERC-27P
Ink/Toner Color Purple
Printer Brand Epson
Printer Series None
Printer Model ERC27
Max. Page Yield Not Rated
Remanufactured Cartridge Number R2016
Color Purple
Cartridge Condition Remanufactured
Item Ribbon Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms