Check Availability
  • DATAPRODUCTS 

    Epson Ribbon Cartridge, No. ERC-02RB

  • Item # 53PJ15
  • Mfr. Model # R2087
Epson Ribbon Cartridge, No. ERC-02RB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PJ15
Mfr. Model # R2087
UNSPSC #44103112
Shipping Weight 0.1 lbs
Country of Origin China *
Market Indicator Cartridge No. ERC-02RB
Printer Brand Epson
Printer Series None
Printer Model ERC02
Max. Page Yield Not Rated
Remanufactured Cartridge Number R2087
Color Red/Black
Cartridge Condition Remanufactured
Item Ribbon Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms