Check Availability
  • DATAPRODUCTS 

    Epson Ribbon Cartridge, No. 8753, Black

  • Item # 53PJ11
  • Mfr. Model # P4030
Epson Ribbon Cartridge, No. 8753, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PJ11
Mfr. Model # P4030
UNSPSC #44103112
Shipping Weight 0.51 lbs
Country of Origin China *
Market Indicator Cartridge No. 8753
Ink/Toner Color Black
Printer Brand Epson
Printer Series None
Printer Model FX 890, LQ590
Max. Page Yield Not Rated
Remanufactured Cartridge Number P4030
Color Black
Cartridge Condition Remanufactured
Item Ribbon Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms