Check Availability
  • DATAPRODUCTS 

    Epson Ribbon Cartridge, No. 7753, Black

  • Item # 53PJ10
  • Mfr. Model # R4050
Epson Ribbon Cartridge, No. 7753, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PJ10
Mfr. Model # R4050
UNSPSC #44103112
Shipping Weight 0.26 lbs
Country of Origin China *
Market Indicator Cartridge No. 7753
Ink/Toner Color Black
Printer Brand Epson
Printer Series None
Printer Model LQ800, 200, 400, 850, MX70, MX80, LQ500, Actionprinter 3000, Actionprinter 4000, Actionprinter 5000
Max. Page Yield Not Rated
Remanufactured Cartridge Number R4050
Color Black
Cartridge Condition Remanufactured
Item Ribbon Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms