Check Availability
  • DATAPRODUCTS 

    Epson Ribbon Cartridge, No. ERC-32, Black

  • Item # 53PJ08
  • Mfr. Model # P1866
Epson Ribbon Cartridge, No. ERC-32, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PJ08
Mfr. Model # P1866
UNSPSC #44103112
Shipping Weight 0.69 lbs
Country of Origin China *
Market Indicator Cartridge No. ERC-32
Ink/Toner Color Black
Printer Brand Epson
Printer Series None
Printer Model ERC32
Max. Page Yield Not Rated
Remanufactured Cartridge Number P1866
Color Black
Cartridge Condition Remanufactured
Item Ribbon Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms