Check Availability
  • DASCO PRO 

    Ultra Bar, 30" W, Heat Treated High Carbon Steel

  • Item # 40JC58
  • Mfr. Model # 635
Ultra Bar,  30" W, Heat Treated High Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40JC58
Mfr. Model # 635
UNSPSC #27112502
Shipping Weight 2.6 lbs
Country of Origin USA *
Pry Bar Sub-Category Wrecking Bars
Item Ultra Bar
Overall Length 30"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Material Heat Treated High Carbon Steel
Color Blue
Features Construction Bar
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms