Check Availability
  • DASCO PRO 

    Heat Treated High Carbon Steel Pry Bar Set; Number of Pieces: 3

  • Item # 40JC69
  • Mfr. Model # 93
Heat Treated High Carbon Steel Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40JC69
Mfr. Model # 93
UNSPSC #27112502
Shipping Weight 1.95 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 3
Material Heat Treated High Carbon Steel
Features Made In USA, Flat Bar, Small Bars Hav a Variety of Nail Slots for Pulling Small Nails, Tacks & Gun Nails. Sharp Edges for Prying, Pulling & Scraping
Includes (1) 15" Pro Bar, (1) 9-1/2" Pry Bar/Scraper, (1) 5-1/2" Lil' Bar
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms