Check Availability
  • DASCO PRO 

    Heat Treated High Carbon Steel Pry Bar Set; Number of Pieces: 2

  • Item # 40JC68
  • Mfr. Model # 92
Heat Treated High Carbon Steel Pry Bar Set; Number of Pieces: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40JC68
Mfr. Model # 92
UNSPSC #27112502
Shipping Weight 5.7 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 2
Material Heat Treated High Carbon Steel
Features Made In USA, Sharp V Slots Bite In The Nail Shank for Easy Nail Removal, I-Beam Construction Bar
Includes (1) 24" Spartacus Bar, (1) 11" Double End Nail Puller
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms