Check Availability
  • DASCO PRO 

    Heat Treated High Carbon Steel Pry Bar Set; Number of Pieces: 3

  • Item # 18E827
  • Mfr. Model # 91
Heat Treated High Carbon Steel Pry Bar Set; Number of Pieces: 3 Pry Bar Set,Pieces 3, High Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18E827
Mfr. Model # 91
UNSPSC #27112502
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 3
Overall Width 1/2", 3/4", 1-1/2"
Material Heat Treated High Carbon Steel
Features Made In USA, Small Bars Hav a Variety of Nail Slots for Pulling Small Nails, Tacks & Gun Nails. Sharp Edges for Prying, Pulling & Scraping
Includes (1) 5-1/2" Lil' Bar, (1) 7-1/2" Ultra Bar II, (1) 9" Trim/Pry Bar
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms